1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
240/560 ECA/C2W33VE552E
Spherical Roller Bearing - 560 mm ID, 820 mm OD, 258 mm Width, Straight Bore, Open
MI ITEM #
13192097
MFR #
240/560 ECA/C2W33VE552E
List Price
$117,827.99
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
SKF 240/560 ECA/C2W33VE552E
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
240/560 ECA/C2W33VE552E
Spherical Roller Bearing - 560 mm ID, 820 mm OD, 258 mm Width, Straight Bore, Open
MI ITEM #
13192097
MFR #
240/560 ECA/C2W33VE552E
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$117,827.99
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
240/560 ECA/C2W33VE552E SPHER RLR +420MM
Specifications
Bore Type
Straight
Bore Diameter
560 mm
Outside Diameter
820 mm
Overall Width
258 mm
Closure Type
Open
Series
240
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data