Motion
240/630 ECJ/C3W33

SKF
240/630 ECJ/C3W33

Spherical Roller Bearing - 630 mm ID, 920 mm OD, 200 mm Width, Straight Bore, Open
MI ITEM #13192102
MFR #240/630 ECJ/C3W33
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
240/630 ECJ/C3W33

Spherical Roller Bearing - 630 mm ID, 920 mm OD, 200 mm Width, Straight Bore, Open
MI ITEM #13192102
MFR #240/630 ECJ/C3W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    630 mm
  • Outside Diameter  
    920 mm
  • Overall Width  
    200 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    240

Overview

Mfr description
240/630 ECJ/C3W33 SPHER RLR +420MM LSB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought