Motion
240/630 ECK30J/W33

SKF
240/630 ECK30J/W33

Spherical Roller Bearing - 630 mm ID, 920 mm OD, 200 mm Width, Tapered 1:30 Bore, Open, CN
Mi Item #13192104
MFR #240/630 ECK30J/W33
Price$115,130.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
240/630 ECK30J/W33

Spherical Roller Bearing - 630 mm ID, 920 mm OD, 200 mm Width, Tapered 1:30 Bore, Open, CN
Mi Item #13192104
MFR #240/630 ECK30J/W33

Mfr description
240/630 ECK30J/W33 SPHER RLR +420MM LSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115,130.91/each

Specifications

Dimensions

  • Bore Diameter  
    630 mm
  • Fillet Radius
    6 mm
  • Outside Diameter  
    920 mm
  • Overall Width  
    200 mm
  • Weight
    1402.0 lbs

Details

  • Bore Type
    Tapered 1:30
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication
    None
  • Max Rpm
    530 rpm
  • Maximum Speed
    530 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)