Motion
24015 CC/C4W33

SKF
24015 CC/C4W33

Spherical Roller Bearing - 75 mm ID, 115 mm OD, 40 mm Width, Straight Bore, Open, C4
MI ITEM #13192111
MFR #24015 CC/C4W33
Price$1,632.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
24015 CC/C4W33

Spherical Roller Bearing - 75 mm ID, 115 mm OD, 40 mm Width, Straight Bore, Open, C4
MI ITEM #13192111
MFR #24015 CC/C4W33

Mfr description
24015 CC/C4W33 SPHERICAL ROLLER BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,632.11/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    40 mm
  • Weight
    3.14 lbs

Details

  • Bore Type
    Straight
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Locating
    None
  • Lubrication
    None
  • Max Rpm
    5300 rpm
  • Maximum Speed
    5300 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    240

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)