Motion
24024-2CS5/C3GHV9

SKF
24024-2CS5/C3GHV9

Spherical Roller Bearing - 120 mm ID, 180 mm OD, 60 mm Width, Straight Bore, Open
MI ITEM #13192114
MFR #24024-2CS5/C3GHV9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
24024-2CS5/C3GHV9

Spherical Roller Bearing - 120 mm ID, 180 mm OD, 60 mm Width, Straight Bore, Open
MI ITEM #13192114
MFR #24024-2CS5/C3GHV9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    60 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    240

Overview

Mfr description
24024-2CS5/C3GHV9 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought