1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
24038 CC/C2W33
Spherical Roller Bearing - 190 mm ID, 290 mm OD, 100 mm Width, Straight Bore, Open
MI ITEM #
13192122
MFR #
24038 CC/C2W33
List Price
$6,621.84
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
SKF 24038 CC/C2W33
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
24038 CC/C2W33
Spherical Roller Bearing - 190 mm ID, 290 mm OD, 100 mm Width, Straight Bore, Open
MI ITEM #
13192122
MFR #
24038 CC/C2W33
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$6,621.84
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
24038 CC/C2W33 SPHERICAL ROLLER BRG
Specifications
Bore Type
Straight
Bore Diameter
190 mm
Outside Diameter
290 mm
Overall Width
100 mm
Closure Type
Open
Series
240
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data