1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
24040 CC/HA3C3W33X
Spherical Roller Bearing - 200 mm ID, 310 mm OD, 109 mm Width, Straight Bore, Open
MI ITEM #
13192123
MFR #
24040 CC/HA3C3W33X
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
SKF 24040 CC/HA3C3W33X
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
24040 CC/HA3C3W33X
Spherical Roller Bearing - 200 mm ID, 310 mm OD, 109 mm Width, Straight Bore, Open
MI ITEM #
13192123
MFR #
24040 CC/HA3C3W33X
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bore
Diameter
200 mm
Outside
Diameter
310 mm
Overall
Width
109 mm
Details
Bore Type
Straight
Closure Type
Open
Product Type
Spherical Roller Bearings
Series
240
Overview
Mfr description
24040 CC/HA3C3W33X BRG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought