Motion
24044 CC/C5W33

SKF
24044 CC/C5W33

Spherical Roller Bearing - 220 mm ID, 340 mm OD, 118 mm Width, Straight Bore, Open
MI ITEM #13192125
MFR #24044 CC/C5W33
Price$12,625.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
24044 CC/C5W33

Spherical Roller Bearing - 220 mm ID, 340 mm OD, 118 mm Width, Straight Bore, Open
MI ITEM #13192125
MFR #24044 CC/C5W33

Mfr description
24044 CC/C5W33 SPHERICAL ROLLER BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,625.28/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    118 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    240

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)