Motion
24084 ECA/W513

SKF
24084 ECA/W513

Spherical Roller Bearing - 420 mm ID, 620 mm OD, 200 mm Width, Straight Bore, Open, CN
Mi Item #13192141
MFR #24084 ECA/W513
Price$70,712.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
24084 ECA/W513

Spherical Roller Bearing - 420 mm ID, 620 mm OD, 200 mm Width, Straight Bore, Open, CN
Mi Item #13192141
MFR #24084 ECA/W513

Mfr description
24084 ECA/W513 SPHER RLR +420MM LSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70,712.45/each

Specifications

Dimensions

  • Bore Diameter  
    420 mm
  • Outside Diameter  
    620 mm
  • Overall Width  
    200 mm
  • Weight
    456.0 lbs

Details

  • Bore Type
    Straight
  • Cage Type
    Machined brass
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication
    None
  • Max Rpm
    900 rpm
  • Maximum Speed
    900 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)