Motion
241/500 ECA/C2W33

SKF
241/500 ECA/C2W33

Spherical Roller Bearing - 500 mm ID, 830 mm OD, 325 mm Width, Straight Bore, Open
MI ITEM #13192151
MFR #241/500 ECA/C2W33
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
241/500 ECA/C2W33

Spherical Roller Bearing - 500 mm ID, 830 mm OD, 325 mm Width, Straight Bore, Open
MI ITEM #13192151
MFR #241/500 ECA/C2W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    500 mm
  • Outside Diameter  
    830 mm
  • Overall Width  
    325 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    241

Overview

Mfr description
241/500 ECA/C2W33 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought