Motion
241/530 ECAK30/W33

SKF
241/530 ECAK30/W33

Spherical Roller Bearing - 530 mm ID, 870 mm OD, 335 mm Width, Tapered 1:30 Bore, Open, CN
MI ITEM #13192153
MFR #241/530 ECAK30/W33
Price$172,319.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
241/530 ECAK30/W33

Spherical Roller Bearing - 530 mm ID, 870 mm OD, 335 mm Width, Tapered 1:30 Bore, Open, CN
MI ITEM #13192153
MFR #241/530 ECAK30/W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$172,319.89/each

Specifications

Dimensions

  • Bore Diameter  
    530 mm
  • Fillet Radius
    6 mm
  • Outside Diameter  
    870 mm
  • Overall Width  
    335 mm
  • Weight
    1698.0 lbs

Details

  • Bore Type
    Tapered 1:30
  • Cage Type
    Machined brass
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication
    None
  • Max Rpm
    360 rpm
  • Maximum Speed
    360 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    241

Overview

Mfr description
241/530 ECAK30/W33 SPHER RLR +420MM LSB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought