Motion
241/630 ECA/W33

SKF
241/630 ECA/W33

Spherical Roller Bearing - 630 mm ID, 1030 mm OD, 400 mm Width, Straight Bore, Open, CN
MI ITEM #13192155
MFR #241/630 ECA/W33
Price$206,766.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
241/630 ECA/W33

Spherical Roller Bearing - 630 mm ID, 1030 mm OD, 400 mm Width, Straight Bore, Open, CN
MI ITEM #13192155
MFR #241/630 ECA/W33

Mfr description
241/630 ECA/W33 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206,766.07/each

Specifications

Dimensions

  • Bore Diameter  
    630 mm
  • Fillet Radius
    6 mm
  • Outside Diameter  
    1030 mm
  • Overall Width  
    400 mm
  • Weight
    3086.0 lbs

Details

  • Bore Type
    Straight
  • Cage Type
    Machined brass
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication
    None
  • Max Rpm
    280 rpm
  • Maximum Speed
    280 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    241

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)