Motion
24122-2CS5/VT143C

SKF
24122-2CS5/VT143C

Spherical Roller Bearing - 110 mm ID, 180 mm OD, 69 mm Width, Straight Bore, Sealed, CN
MI ITEM #13192156
MFR #24122-2CS5/VT143C
Price$2,844.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
24122-2CS5/VT143C

Spherical Roller Bearing - 110 mm ID, 180 mm OD, 69 mm Width, Straight Bore, Sealed, CN
MI ITEM #13192156
MFR #24122-2CS5/VT143C

Mfr description
24122-2CS5/VT143C SPHER RLR +420MM LSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,844.59/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    69 mm
  • Weight
    15.7 lbs

Details

  • Bore Type
    Straight
  • Cage Type
    Sheet metal
  • Closure Type
    Sealed
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication
    Grease
  • Max Rpm
    205 rpm
  • Maximum Speed
    205 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    241

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)