Motion
24134 CCK30/C4W33

SKF
24134 CCK30/C4W33

Spherical Roller Bearing - 170 mm ID, 280 mm OD, 109 mm Width, Tapered 1:30 Bore, Open, C4
MI ITEM #13192167
MFR #24134 CCK30/C4W33
List Price$9,886.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
24134 CCK30/C4W33

Spherical Roller Bearing - 170 mm ID, 280 mm OD, 109 mm Width, Tapered 1:30 Bore, Open, C4
MI ITEM #13192167
MFR #24134 CCK30/C4W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,886.06/each for your price

Overview

Mfr description
24134 CCK30/C4W33 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Tapered 1:30
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Number Of Rows
    2
  • Max Rpm
    1800 rpm
  • Series
    241
  • Weight
    56.8 lbs
  • Locating
    None
  • Maximum Speed
    1800 rpm
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Lubrication
    None
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text