Motion
24136 CCK30/C2LW33VG004

SKF
24136 CCK30/C2LW33VG004

Spherical Roller Bearing - 180 mm ID, 300 mm OD, 118 mm Width, Tapered 1:30 Bore, Open
Mi Item #13192168
MFR #24136 CCK30/C2LW33VG004
Price$11,902.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
24136 CCK30/C2LW33VG004

Spherical Roller Bearing - 180 mm ID, 300 mm OD, 118 mm Width, Tapered 1:30 Bore, Open
Mi Item #13192168
MFR #24136 CCK30/C2LW33VG004

Mfr description
24136 CCK30/C2LW33VG004 SPHERICAL ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,902.50/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    118 mm

Details

  • Bore Type
    Tapered 1:30
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    241
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)