Motion
24136-2CS5/VT143

SKF
24136-2CS5/VT143

Spherical Roller Bearing - 180 mm ID, 300 mm OD, 118 mm Width, Straight Bore, Sealed, CN
MI ITEM #13192169
MFR #24136-2CS5/VT143
Price$7,932.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
24136-2CS5/VT143

Spherical Roller Bearing - 180 mm ID, 300 mm OD, 118 mm Width, Straight Bore, Sealed, CN
MI ITEM #13192169
MFR #24136-2CS5/VT143

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,932.34/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Fillet Radius
    2.50 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    118 mm
  • Weight
    76.1 lbs

Details

  • Bore Type
    Straight
  • Cage Type
    Sheet metal
  • Closure Type
    Sealed
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication
    Grease
  • Max Rpm
    480 rpm
  • Maximum Speed
    480 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    241

Overview

Mfr description
24136-2CS5/VT143 SPHERICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought