Motion
24138-2CS5W/C3GEM9

SKF
24138-2CS5W/C3GEM9

Spherical Roller Bearing - 190 mm ID, 320 mm OD, 128 mm Width, Straight Bore, Sealed
MI ITEM #13192170
MFR #24138-2CS5W/C3GEM9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
24138-2CS5W/C3GEM9

Spherical Roller Bearing - 190 mm ID, 320 mm OD, 128 mm Width, Straight Bore, Sealed
MI ITEM #13192170
MFR #24138-2CS5W/C3GEM9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    128 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Sealed
  • Product Type
    Spherical Roller Bearings
  • Series
    241

Overview

Mfr description
24138-2CS5W/C3GEM9 SPHERICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought