Motion
24148 CCK30/W77

SKF
24148 CCK30/W77

Spherical Roller Bearing - 240 mm ID, 400 mm OD, 160 mm Width, Tapered 1:30 Bore, Open, CN
MI ITEM #13192171
MFR #24148 CCK30/W77
Price$22,927.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
24148 CCK30/W77

Spherical Roller Bearing - 240 mm ID, 400 mm OD, 160 mm Width, Tapered 1:30 Bore, Open, CN
MI ITEM #13192171
MFR #24148 CCK30/W77

Mfr description
24148 CCK30/W77 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,927.63/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    160 mm
  • Weight
    174.0 lbs

Details

  • Bore Type
    Tapered 1:30
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication
    None
  • Max Rpm
    1100 rpm
  • Maximum Speed
    1100 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    241

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)