1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
24152 CCK30/C2LW33VG004
Spherical Roller Bearing - 260 mm ID, 440 mm OD, 180 mm Width, Tapered 1:30 Bore, Open
MI ITEM #
13192172
MFR #
24152 CCK30/C2LW33VG004
List Price
$37,312.86
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
SKF 24152 CCK30/C2LW33VG004
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
24152 CCK30/C2LW33VG004
Spherical Roller Bearing - 260 mm ID, 440 mm OD, 180 mm Width, Tapered 1:30 Bore, Open
MI ITEM #
13192172
MFR #
24152 CCK30/C2LW33VG004
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$37,312.86
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
24152 CCK30/C2LW33VG004 SPHER RLR +420MM
Specifications
Bore Type
Tapered 1:30
Bore Diameter
260 mm
Outside Diameter
440 mm
Overall Width
180 mm
Closure Type
Open
Series
241
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data