Motion
24160 CC/C5W33

SKF
24160 CC/C5W33

Spherical Roller Bearing - 300 mm ID, 500 mm OD, 200 mm Width, Straight Bore, Open
Mi Item #13192174
MFR #24160 CC/C5W33
Price$57,479.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
24160 CC/C5W33

Spherical Roller Bearing - 300 mm ID, 500 mm OD, 200 mm Width, Straight Bore, Open
Mi Item #13192174
MFR #24160 CC/C5W33

Mfr description
24160 CC/C5W33 SPHER RLR +420MM LSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57,479.40/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Outside Diameter  
    500 mm
  • Overall Width  
    200 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    241
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)