Motion
24172 ECCK30J/W77

SKF
24172 ECCK30J/W77

Spherical Roller Bearing - 360 mm ID, 600 mm OD, 243 mm Width, Tapered 1:30 Bore, Open, CN
Mi Item #13192175
MFR #24172 ECCK30J/W77
Price$106,098.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
24172 ECCK30J/W77

Spherical Roller Bearing - 360 mm ID, 600 mm OD, 243 mm Width, Tapered 1:30 Bore, Open, CN
Mi Item #13192175
MFR #24172 ECCK30J/W77

Mfr description
24172 ECCK30J/W77 SPHER RLR +420MM LSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106,098.41/each

Specifications

Dimensions

  • Bore Diameter  
    360 mm
  • Outside Diameter  
    600 mm
  • Overall Width  
    243 mm
  • Weight
    589.0 lbs

Details

  • Bore Type
    Tapered 1:30
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication
    None
  • Max Rpm
    600 rpm
  • Maximum Speed
    600 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    241
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)