Motion
248/1400 CAK30FA/C3VE406

SKF
248/1400 CAK30FA/C3VE406

Spherical Roller Bearing - 1400 mm ID, 1700 mm OD, 300 mm Width, Tapered 1:30 Bore, Open, C3
MI ITEM #13192182
MFR #248/1400 CAK30FA/C3VE406
List Price$482,885.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
248/1400 CAK30FA/C3VE406

Spherical Roller Bearing - 1400 mm ID, 1700 mm OD, 300 mm Width, Tapered 1:30 Bore, Open, C3
MI ITEM #13192182
MFR #248/1400 CAK30FA/C3VE406

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$482,885.85/each for your price

Overview

Mfr description
248/1400 CAK30FA/C3VE406 SPHER RLR +420M

Specifications

  • Bore Type
    Tapered 1:30
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Number Of Rows
    2
  • Max Rpm
    240 rpm
  • Series
    248
  • Weight
    3120.0 lbs
  • Locating
    None
  • Maximum Speed
    240 rpm
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Lubrication
    None
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text