Motion
248/1500 CAK30FA/C3W20

SKF
248/1500 CAK30FA/C3W20

Spherical Roller Bearing - 1500 mm ID, 1820 mm OD, 315 mm Width, Tapered 1:30 Bore, Open, C3
MI ITEM #13192183
MFR #248/1500 CAK30FA/C3W20
Price$728,436.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
248/1500 CAK30FA/C3W20

Spherical Roller Bearing - 1500 mm ID, 1820 mm OD, 315 mm Width, Tapered 1:30 Bore, Open, C3
MI ITEM #13192183
MFR #248/1500 CAK30FA/C3W20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$728,436.70/each

Specifications

Dimensions

  • Bore Diameter  
    1500 mm
  • Outside Diameter  
    1820 mm
  • Overall Width  
    315 mm
  • Weight
    3704.0 lbs

Details

  • Bore Type
    Tapered 1:30
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Locating
    None
  • Lubrication
    None
  • Max Rpm
    220 rpm
  • Maximum Speed
    220 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    248

Overview

Mfr description
248/1500 CAK30FA/C3W20 SPHER RLR +420MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought