Motion
292/500

SKF
292/500

Spherical Roller Thrust Bearing - 500 mm Bore, 670 mm OD
MI ITEM #13192202
MFR #292/500
List Price$132,817.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
292/500

Spherical Roller Thrust Bearing - 500 mm Bore, 670 mm OD
MI ITEM #13192202
MFR #292/500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$132,817.43/each for your price

Overview

Mfr description
292/500 SPH RLR THRST +420MM LSB

Specifications

  • Thrust Bearing Type
    Spherical Roller Thrust Bearing
  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Cylindrical
  • Dynamic Load Capacity
    537293 lbf
  • Static Load Capacity
    2810112 lbf
  • Cage Material
    Brass
  • Series
    292
  • Manufacturer Product Page
  • Weight
    225.0 lbs
  • Product Type
    Tapered Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought