Motion
292/530 EM

SKF
292/530 EM

Spherical Roller Thrust Bearing - 530 mm Bore, 710 mm OD
MI ITEM #13192203
MFR #292/530 EM
Price$156,235.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
292/530 EM

Spherical Roller Thrust Bearing - 530 mm Bore, 710 mm OD
MI ITEM #13192203
MFR #292/530 EM

Mfr description
292/530 EM SPHER RLR +420MM LSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156,235.51/each

Specifications

Dimensions

  • Bore Diameter  
    530 mm
  • Outside Diameter  
    710 mm
  • Weight
    251.0 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Brass
  • Dynamic Load Capacity
    699156 lbf
  • Manufacturer Product Page
  • Product Type
    Tapered Roller Thrust Bearings
  • Series
    292
  • Static Load Capacity
    3439577 lbf
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)