Motion
294/560 EM

SKF
294/560 EM

Spherical Roller Thrust Bearing - 560 mm Bore, 980 mm OD
MI ITEM #13192210
MFR #294/560 EM
List Price$309,907.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
294/560 EM

Spherical Roller Thrust Bearing - 560 mm Bore, 980 mm OD
MI ITEM #13192210
MFR #294/560 EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$309,907.37/each for your price

Overview

Mfr description
294/560 EM SPHER RLR +420MM LSB

Specifications

  • Thrust Bearing Type
    Spherical Roller Thrust Bearing
  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Cylindrical
  • Dynamic Load Capacity
    2697707 lbf
  • Static Load Capacity
    11465256 lbf
  • Cage Material
    Brass
  • Series
    294
  • Manufacturer Product Page
  • Weight
    1786.0 lbs
  • Product Type
    Tapered Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought