Motion
294/800 EF

SKF
294/800 EF

Spherical Roller Thrust Bearing - 800 mm Bore, 1360 mm OD
Mi Item #13192213
MFR #294/800 EF
Price$653,219.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
294/800 EF

Spherical Roller Thrust Bearing - 800 mm Bore, 1360 mm OD
Mi Item #13192213
MFR #294/800 EF

Mfr description
294/800 EF SPHER RLR +420MM LSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$653,219.85/each

Specifications

Dimensions

  • Bore Diameter  
    800 mm
  • Outside Diameter  
    1360 mm
  • Weight
    4464.0 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Brass
  • Dynamic Load Capacity
    4541141 lbf
  • Manufacturer Product Page
  • Product Type
    Tapered Roller Thrust Bearings
  • Series
    294
  • Static Load Capacity
    20907232 lbf
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)