Motion
294/900 EF

SKF
294/900 EF

Spherical Roller Thrust Bearing - 900 mm Bore, 1520 mm OD
Mi Item #13192214
MFR #294/900 EF
Price$833,969.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
294/900 EF

Spherical Roller Thrust Bearing - 900 mm Bore, 1520 mm OD
Mi Item #13192214
MFR #294/900 EF

Mfr description
294/900 EF SPHER RLR +420MM LSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$833,969.93/each

Specifications

Dimensions

  • Bore Diameter  
    900 mm
  • Outside Diameter  
    1520 mm
  • Weight
    5842.0 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Brass
  • Dynamic Load Capacity
    6002399 lbf
  • Manufacturer Product Page
  • Product Type
    Tapered Roller Thrust Bearings
  • Series
    294
  • Static Load Capacity
    27426691 lbf
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)