Motion
29492 EM

SKF
29492 EM

Spherical Roller Thrust Bearing - 460 mm Bore, 800 mm OD
Mi Item #13192223
MFR #29492 EM
Price$167,039.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
29492 EM

Spherical Roller Thrust Bearing - 460 mm Bore, 800 mm OD
Mi Item #13192223
MFR #29492 EM

Mfr description
29492 EM SPH RLR THRST +420MM LSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167,039.20/each

Specifications

Dimensions

  • Bore Diameter  
    460 mm
  • Outside Diameter  
    800 mm
  • Weight
    937.0 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Brass
  • Dynamic Load Capacity
    2090723 lbf
  • Manufacturer Product Page
  • Product Type
    Tapered Roller Thrust Bearings
  • Series
    294
  • Static Load Capacity
    7531100 lbf
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)