Specifications
Dimensions
- Weight0.32 lbs
Details
- Continuous Temperature Range-4 °F to 302 °F
- Cross Section0.2559 in, 6.50 mm
- Design TypeVL
- Lip MaterialViton
- SeriesVL
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)