Motion
305263 D

SKF
305263 D

Angular Contact Bearing - 200 mm Bore, 11.3976 in OD, 76 mm Width, Open, Without Snap Ring, 32 ° Contact Angle, NSTD
MI ITEM #13192248
MFR #305263 D
Price$6,021.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
305263 D

Angular Contact Bearing - 200 mm Bore, 11.3976 in OD, 76 mm Width, Open, Without Snap Ring, 32 ° Contact Angle, NSTD
MI ITEM #13192248
MFR #305263 D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,021.87/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Contact Angle
    32 °
  • Outside Diameter  
    11.3976 in
  • Overall Width  
    76 mm
  • Weight
    36.2 lbs, 16.42 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    No
  • Internal Clearance
    NSTD
  • Max Rpm
    2200 rpm
  • Maximum Operating RPM
    2200 rpm
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    302 kN, 67892 lbf
  • Radial Static Load Capacity
    475 kN, 106784 lbf
  • Relubricatable
    Yes
  • Row Type Fill Slot
    No
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
305263 D ANGULAR CONTACT BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought