Motion
307-2ZNR

SKF
307-2ZNR

Radial/deep Groove Ball Bearing - Straight Bore, Double Shielded, With Snap Ring
Mi Item #13192253
MFR #307-2ZNR
Price$173.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
307-2ZNR

Radial/deep Groove Ball Bearing - Straight Bore, Double Shielded, With Snap Ring
Mi Item #13192253
MFR #307-2ZNR

Mfr description
307-2ZNR MAX TYPE BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.32/each

Specifications

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Series
    300
  • Snap Ring Included
    With Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)