1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
32020 X/DF
100 mm Bore, 150 mm OD, 64 mm Width
MI ITEM #
13192297
MFR #
32020 X/DF
Your Price
$1,576.27
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Full Assemblies
SKF 32020 X/DF
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
32020 X/DF
100 mm Bore, 150 mm OD, 64 mm Width
MI ITEM #
13192297
MFR #
32020 X/DF
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,576.27
/each
(List
$1,891.53
)
Qty
Add to Cart
Overview
Mfr description
32020 X/DF TAPERED ROLLER BRG
Specifications
Bore Diameter
100 mm
Outside Diameter
150 mm
Overall Width
64 mm
Product Type
Tapered Roller Bearing Full Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data