Motion
3216 A-2Z

SKF
3216 A-2Z

Angular Contact Bearing - 80 mm Bore, 140 mm OD, 1.7480 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, CN (Normal)
Mi Item #13192369
MFR #3216 A-2Z
Price$522.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3216 A-2Z

Angular Contact Bearing - 80 mm Bore, 140 mm OD, 1.7480 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, CN (Normal)
Mi Item #13192369
MFR #3216 A-2Z

Mfr description
3216 A-2Z DOUBLE ROW BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$522.32/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    140 mm
  • Overall Width  
    1.7480 in
  • Weight
    2.35 kg, 5.18 lbs

Details

  • Ball Retainer Material
    Sheet Metal
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Flush Ground
    No
  • Internal Clearance
    CN (Normal)
  • Max Rpm
    4300 rpm
  • Maximum Operating RPM
    4300 rpm
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    23830 lbf, 106000 N
  • Radial Static Load Capacity
    95000 N, 21357 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    3200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)