Motion
3217 A/W64

SKF
3217 A/W64

Angular Contact Bearing - 85 mm Bore, 150 mm OD, 2.3110 in Width, Open, Without Snap Ring, CN
MI ITEM #13192371
MFR #3217 A/W64
Price$1,063.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3217 A/W64

Angular Contact Bearing - 85 mm Bore, 150 mm OD, 2.3110 in Width, Open, Without Snap Ring, CN
MI ITEM #13192371
MFR #3217 A/W64

Mfr description
3217 A/W64 SOLID OIL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,063.51/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    2.3110 in
  • Weight
    9.1492 lbs, 4.15 kg

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    3200
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)