Specifications
Details
- Ball Retainer MaterialPolyamide
- Bore TypeStraight
- Internal ClearanceC3
- Number Of Rows2
- Product TypeAngular Contact Bearings
- Series3300
- Snap Ring IncludedWithout Snap Ring
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)