Motion
36990/36920

SKF
36990/36920

7.0000 in Bore, 8.9375 in OD, 1.1875 in Width
MI ITEM #13192528
MFR #36990/36920
Price$695.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
36990/36920

7.0000 in Bore, 8.9375 in OD, 1.1875 in Width
MI ITEM #13192528
MFR #36990/36920

Mfr description
36990/36920 TAPERED ROLLER BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$695.94/each

Specifications

Dimensions

  • Bore Diameter  
    7.0000 in
  • Outside Diameter
    8.9375 in
  • Overall Width
    1.1875 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)