Motion
375 VA V
V-Ring - 14.3701 to 15.3543 in Shaft Range, Viton Material
Mi Item #13192531
MFR #375 VA V
Price$1,304.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Ring - 14.3701 to 15.3543 in Shaft Range, Viton Material
Mi Item #13192531
MFR #375 VA V

Mfr description
375 VA V SMALL V-RINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,304.22/each

Specifications

Dimensions

  • Fitted Width For V Ring
    0.7874 in
  • Overall Width
    0.9843 in, 25 mm
  • Seal Seat Width
    0.5630 in; 14.30 mm
  • Shaft Or Inside Diameter Range
    14.3701 to 15.3543 in
  • Weight
    0.97 lbs

Details

  • Design Type
    VA
  • Lip Material
    Viton
  • Operating Temperature Range
    -20 to 150 °C, -4 to 302 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)