Motion
3982/3920/2/Q

SKF
3982/3920/2/Q

2.5000 in Bore, 4.4375 in OD, 1.1875 in Width
Mi Item #13192621
MFR #3982/3920/2/Q
Price$128.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3982/3920/2/Q

2.5000 in Bore, 4.4375 in OD, 1.1875 in Width
Mi Item #13192621
MFR #3982/3920/2/Q

Mfr description
3982/3920/2/Q TAPERED ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.55/each

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Outside Diameter
    4.4375 in
  • Overall Width
    1.1875 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)