Overview
Mfr description
450 VAX R SMALL V-RINGS
Specifications
- Shaft Or Inside Diameter Range16.9291 to 18.8976 in
- Lip MaterialNitrile
- Seal Seat Width0.5630 in; 14.30 mm
- Design TypeVA
- Fitted Width For V Ring0.7874 in
- Operating Temperature Range-40 to 100 °C, -40 to 212 °F
- Weight0.75 lbs
- Overall Width0.9843 in, 25 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data