Motion
453332 M2/C4HW502

SKF
453332 M2/C4HW502

Spherical Roller Bearing - 160 mm ID, 340 mm OD, 114 mm Width, Straight Bore, Open
Mi Item #13192673
MFR #453332 M2/C4HW502
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
453332 M2/C4HW502

Spherical Roller Bearing - 160 mm ID, 340 mm OD, 114 mm Width, Straight Bore, Open
Mi Item #13192673
MFR #453332 M2/C4HW502

Mfr description
453332 M2/C4HW502 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    114 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    453
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)