Motion
45X75X7 HMSA10 RG

CR SEALS (SKF)
45X75X7 HMSA10 RG

45 mm Shaft Dia., 75 mm OD, HMSA10 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #13192676
MFR #45X75X7 HMSA10 RG
Price$14.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
45X75X7 HMSA10 RG

45 mm Shaft Dia., 75 mm OD, HMSA10 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #13192676
MFR #45X75X7 HMSA10 RG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.71/each

Specifications

Dimensions

  • Outside Diameter
    75 mm
  • Shaft Diameter
    45 mm
  • Weight
    0.058 lb

Details

  • Design Type
    HMSA10
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Single Lip
  • Material
    Nitrile Rubber (NBR)
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 100 °C, -40 to 212 °F

Overview

Mfr description
45X75X7 HMSA10 RG SMALL BORE SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought