Specifications
Dimensions
- Weight3.41 lbs
Details
- Continuous Temperature Range-40 °F to 212 °F
- Cross Section1.1811 in, 30 mm
- Design TypeVE
- Lip MaterialNitrile Rubber
- SeriesVE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)