Motion
476210-200 C/W64

SKF
476210-200 C/W64

Spherical Roller Insert Bearing - Spherical Roller Bearing, 2 in Bore Dia., 90 mm OD, 2.8750 in Overall Width, Set Screw, 52100 Bearing Steel Material
Mi Item #13192687
MFR #476210-200 C/W64
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
476210-200 C/W64

Spherical Roller Insert Bearing - Spherical Roller Bearing, 2 in Bore Dia., 90 mm OD, 2.8750 in Overall Width, Set Screw, 52100 Bearing Steel Material
Mi Item #13192687
MFR #476210-200 C/W64

Mfr description
476210-200 C/W64 SOLID OIL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Outside Diameter  
    90 mm
  • Overall Width
    2.8750 in

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Locking Device
    Set Screw
  • Product Type
    Roller Insert Bearings
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)