Motion
476213-207 C/W64

SKF
476213-207 C/W64

Spherical Roller Insert Bearing - Spherical Roller Bearing, 2-7/16 in Bore Dia., 120 mm OD, 3.3750 in Overall Width, Set Screw, 52100 Bearing Steel Material
MI ITEM #13192689
MFR #476213-207 C/W64
List Price$1,277.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
476213-207 C/W64

Spherical Roller Insert Bearing - Spherical Roller Bearing, 2-7/16 in Bore Dia., 120 mm OD, 3.3750 in Overall Width, Set Screw, 52100 Bearing Steel Material
MI ITEM #13192689
MFR #476213-207 C/W64

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,277.53/each for your price

Overview

Mfr description
476213-207 C/W64 SOLID OIL BEARING

Specifications

  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
  • Locking Device
    Set Screw
  • Bearing Material
    52100 Bearing Steel
  • Bearing Type
    Spherical Roller Bearing
  • Overall Width
    3.3750 in
  • Max Operating Temperature
    230 °F
  • Bore Type
    Straight
  • Operating Temperature Range
    -4 to 230 °F
  • Radial Dynamic Load Capacity
    33300 lbf
  • Cage Material
    Sheet Metal
  • Radial Static Load Capacity
    41100 lbf
  • Series
    B/VSB
  • Weight
    6.75 lbs
  • Bore Diameter
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text