Motion
476215-300 C/W64

SKF
476215-300 C/W64

Spherical Roller Insert Bearing - Spherical Roller Bearing, 3 in Bore Dia., 130 mm OD, 3.6250 in Overall Width, Set Screw, 52100 Bearing Steel Material
MI ITEM #13192693
MFR #476215-300 C/W64
List Price$1,617.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
476215-300 C/W64

Spherical Roller Insert Bearing - Spherical Roller Bearing, 3 in Bore Dia., 130 mm OD, 3.6250 in Overall Width, Set Screw, 52100 Bearing Steel Material
MI ITEM #13192693
MFR #476215-300 C/W64

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,617.72/each for your price

Overview

Mfr description
476215-300 C/W64 SOLID OIL BEARING

Specifications

  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
  • Locking Device
    Set Screw
  • Bearing Material
    52100 Bearing Steel
  • Bearing Type
    Spherical Roller Bearing
  • Overall Width
    3.6250 in
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Bore Diameter
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought