Motion
476218-308 C/W64

SKF
476218-308 C/W64

Spherical Roller Insert Bearing - Spherical Roller Bearing, 3-1/2 in Bore Dia., 160 mm OD, 4.0313 in Overall Width, Set Screw, 52100 Bearing Steel Material
MI ITEM #13192695
MFR #476218-308 C/W64
Price$1,709.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
476218-308 C/W64

Spherical Roller Insert Bearing - Spherical Roller Bearing, 3-1/2 in Bore Dia., 160 mm OD, 4.0313 in Overall Width, Set Screw, 52100 Bearing Steel Material
MI ITEM #13192695
MFR #476218-308 C/W64

Mfr description
476218-308 C/W64 SOLID OIL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,709.26/each

Specifications

Dimensions

  • Bore Diameter  
    3-1/2 in
  • Outside Diameter  
    160 mm
  • Overall Width
    4.0313 in
  • Weight
    13.5 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Locking Device
    Set Screw
  • Max Operating Temperature
    230 °F
  • Operating Temperature Range
    -4 to 230 °F
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    56900 lbf
  • Radial Static Load Capacity
    76400 lbf
  • Series
    B/VSB
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)