Motion
600-732-32 HS8 R

CR SEALS (SKF)
600-732-32 HS8 R

6.0000 in Shaft Dia., 7.5000 in OD, HS8 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #13192965
MFR #600-732-32 HS8 R
Price$346.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
600-732-32 HS8 R

6.0000 in Shaft Dia., 7.5000 in OD, HS8 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #13192965
MFR #600-732-32 HS8 R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$346.87/each

Specifications

Dimensions

  • Outside Diameter
    7.5000 in
  • Shaft Diameter
    6.0000 in
  • Weight
    0.3086 lb

Details

  • Design Type
    HS8
  • Lip Material
    Nitrile Rubber (NBR)
  • Material
    Nitrile Rubber (NBR)
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -35 °C, -31 °F
  • Operating Temperature Range
    -35 to 100 °C, -31 to 212 °F
  • Spring Material
    Stainless steel

Overview

Mfr description
600-732-32 HS8 R LARGE DIAMETER SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought