Motion
6020-2RS1/C3GEM

SKF
6020-2RS1/C3GEM

Radial & Deep Groove Ball Bearing - Straight Bore, Double Sealed, C3 Internal Clearance
MI ITEM #13193048
MFR #6020-2RS1/C3GEM
Price$819.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6020-2RS1/C3GEM

Radial & Deep Groove Ball Bearing - Straight Bore, Double Sealed, C3 Internal Clearance
MI ITEM #13193048
MFR #6020-2RS1/C3GEM

Mfr description
6020-2RS1/C3GEM SINGLE ROW BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$819.29/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    24 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Internal Clearance
    C3
  • Product Type
    Radial & Deep Groove Ball Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)