Motion
6088 M

SKF
6088 M

Radial/deep Groove Ball Bearing - Straight Bore, 440 mm ID, 650 mm OD, 94 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #13193090
MFR #6088 M
Price$53,698.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6088 M

Radial/deep Groove Ball Bearing - Straight Bore, 440 mm ID, 650 mm OD, 94 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #13193090
MFR #6088 M

Mfr description
6088 M SINGLE ROW BB +420MM LSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53,698.55/each

Specifications

Dimensions

  • Bore Diameter  
    440 mm
  • Outside Diameter  
    650 mm
  • Overall Width  
    94 mm
  • Weight
    231 lbs, 104.78 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Max Rpm
    1900 rpm
  • Maximum Operating RPM
    1900 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    553 kN, 124319 lbf
  • Radial Static Load Capacity
    965 kN, 216941 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)